Zoro Homepage

Tubing, PVC, 1" I.D., 1-3/8" O.D.

  • Mfr # ZUSA-HT-2957

  • Zoro # G8346975


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2957
Zoro #
G8346975
UPC #
193005970895
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
0.188 in
Tube Length
100 ft
Tube Bend Radius
1 1/4 in
Overall Length
100 ft
Bend Radius
1 1/4 in
Outside Diameter
1 3/8 in
Inside Diameter
1 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
120 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Standards
3-A 20-27, FDA
Color
Clear
Material
PVC
Durometer
65A
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Reinforcement
Polyester Braid
Tube Form
Coil
Hardness
Shore A 65
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
100 psi
System of Measurement
Inch
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Minimum Operating Temperature
-40 Degrees F
Clarity
Clear
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.