Zoro Homepage

Tubing, PVC, 1/2" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-2970

  • Zoro # G6418597


product price: $5.89
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2970
Zoro #
G6418597
UPC #
193005968922
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
5 ft
Tube Bend Radius
5/8 in
Overall Length
5 ft
Inside Diameter
1/2 in
Bend Radius
5/8 in
Outside Diameter
5/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Durometer
65A
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Reinforcement
Polyester Braid
Industry Application
Laboratory
Food Application
Food and Beverage
Hardness
Shore A 65
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Tube Form
Coil
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
100 psi
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Autoclavable
No
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.