Zoro Homepage

Tubing, PVC, 1/4" I.D., 1/2" O.D.

  • Mfr # ZUSA-HT-3178

  • Zoro # G8345164


product price: $19.99
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3178
Zoro #
G8345164
UPC #
193005969417
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Inside Diameter
1/4 in
Overall Length
10 ft
Outside Diameter
1/2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Application
Beverage, Food, Water
Durometer
65A
Standards
FDA, NSF 51
Temp. Range
-50 Degrees to 150 Degrees F
Flexibility
Semi-Flexible
Material
PVC
Reinforcement
Spring Steel Wire
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Clarity
Clear
Tube Form
Coil
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Food Application
Food and Beverage
System of Measurement
Inch
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Maximum Operating Pressure
90 psi
Jacket Material
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
Autoclavable
No
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.