Zoro Homepage

Tubing, PVC, 1/4" I.D., 3/8" O.D.

  • Mfr # ZUSA-HT-1798

  • Zoro # G6415106


product price: $3.39
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1798
Zoro #
G6415106
UPC #
193005147563
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.625 in
Tube Length
2 ft
Tube Bend Radius
5/8 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Bend Radius
5/8 in
Overall Length
2 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Durometer
55A
Standards
FDA, NSF 51
Material
PVC
Flexibility
Flexible
Color
Clear
Temp. Range
-50 Degrees to 150 Degrees F
Reinforcement
Not Reinforced
Chemical Compatibility
Hardness
Shore A 60
Clarity
Clear
Jacket Color
No Jacket
Jacket Material
No Jacket
Tube Form
Coil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Fitting Compatibility
Barbed
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
20 psi
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.