Zoro Homepage

Tubing, PVC, 1/8" I.D., 1/4" O.D.

  • Mfr # ZUSA-HT-3020

  • Zoro # G8347063


product price: $3.19
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3020
Zoro #
G8347063
UPC #
193005968304
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
Tube Length
5 ft
Tube Bend Radius
7/16 in
Outside Diameter
1/4 in
Overall Length
5 ft
Bend Radius
7/16 in
Inside Diameter
1/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Material
PVC
Application
Beverage, Food, Water
Temp. Range
-50 Degrees to 150 Degrees F
Durometer
65A
Flexibility
Semi-Flexible
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Hardness
Shore A 65
Stripe Color
No Stripe
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Industry Application
Laboratory
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
25 psi
Autoclavable
No
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Chemical Compatibility
Jacket Material
No Jacket
Food Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.