Zoro Homepage

Tubing, PVC, 1/8" I.D., 3/16" O.D.

  • Mfr # ZUSA-HT-2974

  • Zoro # G6415438


product price: $2.89
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2974
Zoro #
G6415438
UPC #
193005968298
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
5 ft
Tube Bend Radius
3/8 in
Outside Diameter
3/16 in
Overall Length
5 ft
Bend Radius
3/8 in
Inside Diameter
1/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Durometer
65A
Material
PVC
Color
Clear
Flexibility
Semi-Flexible
Standards
FDA, NSF 51
Temp. Range
-50 Degrees to 150 Degrees F
Reinforcement
Not Reinforced
For Fluid Type
Beverages, Fuel, Lubricant
Autoclavable
No
Hardness
Shore A 65
Industry Application
Laboratory
Jacket Color
No Jacket
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
Yes
Tube Form
Coil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
20 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food Application
Food and Beverage
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.