Zoro Homepage

Tubing, PVC, 2-1/2" I.D., 3" O.D.

  • Mfr # ZUSA-HT-2966

  • Zoro # G8347018


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 1/2 in
Outside Dia.
3 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2966
Zoro #
G8347018
UPC #
193005971427
Country of Origin
China

Dimensions

Inside Dia.
2 1/2 in
Outside Dia.
3 in
Wall Thickness
0.25 in
Tube Length
100 ft
Tube Bend Radius
1 5/8 in
Outside Diameter
3 in
Bend Radius
1 5/8 in
Inside Diameter
2 1/2 in
Overall Length
100 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.