Zoro Homepage

Tubing, PVC, 2-1/2" I.D., 3" O.D.

  • Mfr # ZUSA-HT-3551

  • Zoro # G8345602


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 1/2 in
Outside Dia.
3 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3551
Zoro #
G8345602
UPC #
193005971625
Country of Origin
China

Dimensions

Inside Dia.
2 1/2 in
Outside Dia.
3 in
Wall Thickness
0.25 in
Tube Length
25 ft
Tube Bend Radius
1 5/8 in
Overall Length
25 ft
Outside Diameter
3 in
Bend Radius
1 5/8 in
Inside Diameter
2 1/2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
40 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Flexibility
Semi-Flexible
Durometer
65A
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcement
Spring Steel Wire
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Industry Application
Laboratory
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Tube Form
Coil
Maximum Operating Pressure
40 psi
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Peristaltic Pump Compatible
No
Resistance Properties
Hardening Resistant, Swelling Resistant
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Fitting Compatibility
Barbed
Chemical Compatibility
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.