Shop ZORO SELECT

Semi-Flexible PVC Tubing, 2 in ID, 2-1/2 in OD, 10 ft L, 0.25 in Thick, Not Reinforced, Clear, 15psi

  • Mfr # ZUSA-HT-128
  • Zoro # G8346765

product price: 
$
90.39
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-128
Zoro #
G8346765
UPC #
193005141813
Country of Origin
China

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
10 ft
Tube Bend Radius
2 in
Overall Length
10 ft
Bend Radius
2 in
Inside Diameter
2 in
Outside Diameter
2 1/2 in
Wire Rope Length
10 ft
Length
10 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Flexibility
Semi-Flexible
Color
Clear
Material
PVC
Durometer
65A
Application
Beverage, Food, Water
Temp. Range
-50 Degrees to 150 Degrees F
Standards
FDA, NSF 51
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Industry Application
Laboratory
Tube Form
Coil
Peristaltic Pump Compatible
Yes
For Environment
Chemical
Chemical Compatibility
Stripe Color
No Stripe
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Maximum Operating Pressure
15 psi
Food Application
Food and Beverage
Autoclavable
No
Hardness
Shore A 75
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Minimum Operating Temperature
-50 Degrees F
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
For Fluid Type
Beverages, Fuel, Lubricant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.