Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PVC, 2" I.D., 2-1/2" O.D.

  • Mfr # ZUSA-HT-16

  • Zoro # G8347185


product price: $889.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-16
Zoro #
G8347185
UPC #
193005145361
Country of Origin
China

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
100 ft
Tube Bend Radius
2 in
Inside Diameter
2 in
Bend Radius
2 in
Outside Diameter
2 1/2 in
Overall Length
100 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Temp. Range
-40 Degrees to 140 Degrees F
Durometer
65A
Flexibility
Semi-Flexible
Color
Clear
Application
Beverage, Food, Water
Material
PVC
Reinforcement
Polyester Braid
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Jacket Material
No Jacket
Clarity
Clear
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
For Environment
Chemical
Maximum Operating Pressure
60 psi
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Hardness
Shore A 65
Autoclavable
No
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
Food Application
Food and Beverage
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.