Zoro Homepage

Tubing, PVC, 2" I.D., 2-1/2" O.D.

  • Mfr # ZUSA-HT-2184

  • Zoro # G8345365


product price: $59.09
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2184
Zoro #
G8345365
UPC #
193005971212
Country of Origin
China

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
5 ft
Tube Bend Radius
2 in
Bend Radius
2 in
Inside Diameter
2 in
Outside Diameter
2 1/2 in
Overall Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.