Zoro Homepage

Tubing, PVC, 2" I.D., 2-1/2" O.D.

  • Mfr # ZUSA-HT-3136

  • Zoro # G8343737


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3136
Zoro #
G8343737
UPC #
193005969387
Country of Origin
China

Dimensions

Inside Dia.
2 in
Outside Dia.
2 1/2 in
Wall Thickness
0.25 in
Tube Length
25 ft
Tube Bend Radius
1 7/16 in
Bend Radius
1 7/16 in
Outside Diameter
2 1/2 in
Inside Diameter
2 in
Overall Length
25 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
55 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-50 Degrees to 150 Degrees F
Material
PVC
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Color
Clear
Durometer
65A
Standards
FDA, NSF 51
Reinforcement
Spring Steel Wire
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
Food Application
Food and Beverage
Tube Form
Coil
Peristaltic Pump Compatible
No
System of Measurement
Inch
Fitting Compatibility
Barbed
Clarity
Clear
Maximum Operating Pressure
55 psi
Stripe Color
No Stripe
Industry Application
Laboratory
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Minimum Operating Temperature
-50 Degrees F
Jacket Color
No Jacket
Jacket Material
No Jacket
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.