Zoro Homepage

Tubing, PVC, 3" I.D., 3-1/2" O.D.

  • Mfr # ZUSA-HT-3536

  • Zoro # G8345338


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3 in
Outside Dia.
3 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3536
Zoro #
G8345338
UPC #
193005971533
Country of Origin
China

Dimensions

Inside Dia.
3 in
Outside Dia.
3 1/2 in
Wall Thickness
0.25 in
Tube Length
50 ft
Tube Bend Radius
1 7/8 in
Bend Radius
1 7/8 in
Inside Diameter
3 in
Outside Diameter
3 1/2 in
Overall Length
50 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
40 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Material
PVC
Application
Beverage, Food, Water
Durometer
65A
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcement
Spring Steel Wire
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Tube Form
Coil
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi
Clarity
Clear
Hardness
Shore A 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.