Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PVC, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-1797

  • Zoro # G6415483


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1797
Zoro #
G6415483
UPC #
193005147556
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
2 ft
Tube Bend Radius
5/8 in
Outside Diameter
5/16 in
Overall Length
2 ft
Bend Radius
5/8 in
Inside Diameter
3/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Flexibility
Flexible
Durometer
55A
Application
Beverage, Food, Water
Standards
FDA, NSF 51
Temp. Range
-50 Degrees to 150 Degrees F
Color
Clear
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Tube Form
Coil
Minimum Operating Temperature
-50 Degrees F
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
Yes
Autoclavable
No
Maximum Operating Pressure
25 psi
Hardness
Shore A 60
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.