Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, PVC, 3/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3537

  • Zoro # G8345618


product price: $25.09
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3537
Zoro #
G8345618
UPC #
193005970352
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
5/8 in
Overall Length
25 ft
Outside Diameter
7/16 in
Bend Radius
5/8 in
Inside Diameter
3/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Durometer
65A
Flexibility
Semi-Flexible
Temp. Range
-40 Degrees to 140 Degrees F
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Material
PVC
Color
Clear
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
Jacket Color
No Jacket
Tube Form
Coil
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Hardness
Shore A 65
Maximum Operating Pressure
25 psi
Industry Application
Laboratory
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.