Zoro Homepage

Tubing, PVC, 3/4" I.D., 1" O.D.

  • Mfr # ZUSA-HT-3182

  • Zoro # G8342723


product price: $36.89
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3182
Zoro #
G8342723
UPC #
193005969455
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Overall Length
10 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
70 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Flexibility
Semi-Flexible
Durometer
65A
Color
Clear
Temp. Range
-50 Degrees to 150 Degrees F
Application
Beverage, Food, Water
Standards
FDA, NSF 51
Reinforcement
Spring Steel Wire
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Minimum Operating Temperature
-50 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Industry Application
Laboratory
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
System of Measurement
Inch
Jacket Material
No Jacket
Chemical Compatibility
Tube Form
Coil
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Maximum Operating Pressure
80 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
For Fluid Type
Beverages, Fuel, Lubricant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.