Zoro Homepage

Tubing, PVC, 3/4" I.D., 1" O.D.

  • Mfr # ZUSA-HT-3595

  • Zoro # G8345812


product price: $9.69
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3595
Zoro #
G8345812
UPC #
193005971885
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
2 ft
Tube Bend Radius
3/4 in
Outside Diameter
1 in
Bend Radius
3/4 in
Inside Diameter
3/4 in
Overall Length
2 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
70 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Application
Beverage, Food, Water
Temp. Range
-40 Degrees to 140 Degrees F
Color
Clear
Durometer
65A
Flexibility
Semi-Flexible
Standards
3-A 20-27, FDA
Reinforcement
Spring Steel Wire
System of Measurement
Inch
Autoclavable
No
Hardness
Shore A 65
Clarity
Clear
Jacket Material
No Jacket
Minimum Operating Temperature
-40 Degrees F
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Resistance Properties
Hardening Resistant, Swelling Resistant
Industry Application
Laboratory
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
80 psi
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.