Zoro Homepage

Tubing, PVC, 3/8" I.D., 1/2" O.D.

  • Mfr # ZUSA-HT-2983

  • Zoro # G6415343


product price: $2.89
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2983
Zoro #
G6415343
UPC #
193005969028
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
2 ft
Tube Bend Radius
5/8 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
5/8 in
Overall Length
2 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
140 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Standards
FDA, NSF 51
Color
Clear
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
100 psi
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Chemical Compatibility
Autoclavable
No
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Industry Application
Laboratory
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Clarity
Clear
Food Application
Food and Beverage
Tube Form
Coil
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.