Zoro Homepage

Tubing, PVC, 3/8" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-121

  • Zoro # G8345146


product price: $11.59
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-121
Zoro #
G8345146
UPC #
193005141042
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
5/8 in
Inside Diameter
3/8 in
Bend Radius
5/8 in
Overall Length
10 ft
Outside Diameter
5/8 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.