Zoro Homepage

Tubing, PVC, 3/8" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-2177

  • Zoro # G8347002


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2177
Zoro #
G8347002
UPC #
193005971144
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
Tube Length
5 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Overall Length
5 ft
Outside Diameter
5/8 in
Inside Diameter
3/8 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.