Zoro Homepage

Tubing, PVC, 3/8" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-3529

  • Zoro # G8345532


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3529
Zoro #
G8345532
UPC #
193005971465
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
5/8 in
Overall Length
50 ft
Outside Diameter
5/8 in
Bend Radius
5/8 in
Inside Diameter
3/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Standards
3-A 20-27, FDA
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Color
Clear
Durometer
65A
Reinforcement
Spring Steel Wire
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Maximum Operating Pressure
90 psi
System of Measurement
Inch
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Jacket Color
No Jacket
Industry Application
Laboratory
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Minimum Operating Temperature
-40 Degrees F
Chemical Compatibility
For Fluid Type
Beverages, Fuel, Lubricant
Hardness
Shore A 65
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.