Zoro Homepage

Tubing, PVC, 5/16" I.D., 9/16" O.D.

  • Mfr # ZUSA-HT-3573

  • Zoro # G8345803


product price: $6.69
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
5/16 in
Outside Dia.
9/16 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3573
Zoro #
G8345803
UPC #
193005971120
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
9/16 in
Wall Thickness
0.125 in
Tube Length
5 ft
Tube Bend Radius
5/8 in
Outside Diameter
9/16 in
Inside Diameter
5/16 in
Bend Radius
5/8 in
Overall Length
5 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
140 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Durometer
65A
Color
Clear
Standards
3-A 20-27, FDA
Reinforcement
Polyester Braid
Chemical Compatibility
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
170 psi
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Clarity
Clear
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Hardness
Shore A 65
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.