Zoro Homepage

Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon

  • Mfr # 3ADC3

  • Zoro # G1940215


product price: $36.59
/ea

Key Features

Outside Diameter
1 in
Wall Thickness
0.047 in
Tube Material
1010 Carbon Steel
Tube Length
6 ft
Inside Diameter
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ADC3
Zoro #
G1940215
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 in
Wall Thickness
0.047 in
Tube Length
6 ft
Inside Diameter
0.91 in
Inside Dia.
29/32 in
Outside Dia. Tolerance
+/-0.004 in
Outside Dia.
1 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
6 ft

Details

Tube Material
1010 Carbon Steel
Item
Tubing
Max. Pressure
1031 psi @ 72 Degrees F
Standards
ASTM A179
Temp. Range
-65 Degrees F to 800 Degrees F
Type
Seamless
Material
Carbon Steel
System of Measurement
Inch
Tube Form
Straight
Minimum Operating Temperature
-65 Degrees F
Fabrication
Seamless
Maximum Operating Temperature
800 Degrees F
Cleaned and Capped
No
Maximum Operating Pressure
1,031 psi @ 72 Degrees F
Temper
Not Rated
Material Grade
1010
Industry Application
Hydraulic, Diesel Fuel Injection, Lubrication, Refrigerator Generator Pump, Heating Coil, Air Conditioner, and Other High-Pressure Applications
Application
Air, Hydraulics, Non-Potable Water

Description

Tubing, Application Air, Hydraulics, Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.91 in, Material Carbon Steel, Material Grade 1010, Maximum Operating Pressure 1,031 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Standards ASTM A179, Temper Not Rated, Tube Form Straight, Wall Thickness 0.047 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.