Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon

  • Mfr # 3ADC4

  • Zoro # G2790523


product price: $28.19
/ea

Key Features

Outside Diameter
1 in
Wall Thickness
0.063 in
Tube Material
1010 Carbon Steel
Tube Length
6 ft
Inside Diameter
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ADC4
Zoro #
G2790523
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 in
Wall Thickness
0.063 in
Tube Length
6 ft
Inside Diameter
0.88 in
Outside Dia. Tolerance
+/-0.004 in
Outside Dia.
1 in
Inside Dia.
7/8 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
6 ft

Details

Tube Material
1010 Carbon Steel
Item
Tubing
Type
Seamless
Temp. Range
-65 Degrees F to 800 Degrees F
Max. Pressure
1368 psi @ 72 Degrees F
Standards
ASTM A179
Material
Carbon Steel
Material Grade
1010
Temper
Not Rated
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Inch
Fabrication
Seamless
Tube Form
Straight
Application
Air, Hydraulics, Non-Potable Water
Industry Application
Hydraulic, Diesel Fuel Injection, Lubrication, Refrigerator Generator Pump, Heating Coil, Air Conditioner, and Other High-Pressure Applications
Maximum Operating Temperature
800 Degrees F
Maximum Operating Pressure
1,368 psi @ 72 Degrees F
Cleaned and Capped
No

Description

Tubing, Application Air, Hydraulics, Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.88 in, Material Carbon Steel, Material Grade 1010, Maximum Operating Pressure 1,368 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Standards ASTM A179, Temper Not Rated, Tube Form Straight, Wall Thickness 0.063 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.