Zoro Homepage

Tubing, Seamless, 1 In, 6 Ft, Inconel 600

  • Mfr # 3ACR5

  • Zoro # G1936137


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Inconel 600
Inside Dia.
0.834 in
Outside Dia.
1 in
Outside Dia. Tolerance
+/-0.020 in
Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACR5
Zoro #
G1936137
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.834 in
Outside Dia.
1 in
Outside Dia. Tolerance
+/-0.020 in
Wall Thickness
0.083 in
Tube Length
6 ft
Inside Diameter
0.834 in
Outside Diameter
1 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.020 in

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.834 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 2,779 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, Temper Annealed, Tube Form Straight, Wall Thickness 0.083 in, Food and Beverage Compatibility Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.