Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon

  • Mfr # 3CCJ4

  • Zoro # G3201877


product price: $17.65
/ea

Key Features

Outside Diameter
1/2 in
Wall Thickness
0.047 in
Tube Material
1010 Carbon Steel
Tube Length
6 ft
Inside Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CCJ4
Zoro #
G3201877
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Wall Thickness
0.047 in
Tube Length
6 ft
Inside Diameter
0.41 in
Outside Dia. Tolerance
+/-0.004 in
Outside Dia.
1/2 in
Inside Dia.
13/32 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.004 in

Details

Tube Material
1010 Carbon Steel
Temp. Range
-65 Degrees F to 800 Degrees F
Item
Tubing
Type
Seamless
Max. Pressure
1938 psi @ 72 Degrees F
Standards
SAE J524 JIC STD
Material
Carbon Steel
Application
Air, Hydraulics, Non-Potable Water
Industry Application
Hydraulic, Diesel Fuel Injection, Lubrication, Refrigerator Generator Pump, Heating Coil, Air Conditioner, and Other High-Pressure Applications
Material Grade
1010
Cleaned and Capped
No
Fabrication
Seamless
Weight per Foot
0.236 lb/ft
Maximum Operating Pressure
1,938 psi @ 72 Degrees F
Minimum Operating Temperature
-65 Degrees F
Features
Clean Inside Surface
Temper
Not Rated
System of Measurement
Inch
Maximum Operating Temperature
800 Degrees F
Tube Form
Straight

Description

Tubing, Application Air, Hydraulics, Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.41 in, Material Carbon Steel, Material Grade 1010, Maximum Operating Pressure 1,938 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Standards SAE J524 JIC STD, Temper Not Rated, Tube Form Straight, Wall Thickness 0.047 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.