Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600

  • Mfr # 3ACP9

  • Zoro # G3176853


product price: $217.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Tube Material
Inconel 600
Inside Dia.
0.43 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+/-0.010 in
Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACP9
Zoro #
G3176853
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.43 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+/-0.010 in
Wall Thickness
0.035 in
Tube Length
6 ft
Inside Diameter
0.43 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.010 in
Overall Length
6 ft

Details

Tube Material
Inconel 600
Max. Pressure
2274 psi at 72 Degrees F
Material
Nickel
Type
Seamless
Standards
ASTM B163, ASTM B167
Temp. Range
-325 Degrees F to 1200 Degrees F
Item
Tubing
Tube Form
Straight
Fabrication
Seamless
Industry Application
Chemical and Food Processing, Electronic Component, Steam Generator
Material Grade
600
Resistance Properties
Corrosion Resistant
Cleaned and Capped
No
System of Measurement
Inch
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
2,274 psi @72 Degrees F
Minimum Operating Temperature
-325 Degrees F
For Environment
Extreme High Temperature
Temper
Annealed
Features
Non-Magnetic
Weight per Foot
0.187 lb/ft

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.43 in, Material Nickel, Material Grade 600, Maximum Operating Pressure 2,274 psi @72 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM B163, ASTM B167, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.