Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon

  • Mfr # 3CCJ9

  • Zoro # G1469063


product price: $22.85
/ea

Key Features

Outside Diameter
3/4 in
Wall Thickness
0.047 in
Tube Material
1010 Carbon Steel
Tube Length
6 ft
Inside Diameter
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CCJ9
Zoro #
G1469063
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/4 in
Wall Thickness
0.047 in
Tube Length
6 ft
Inside Diameter
0.66 in
Inside Dia.
21/32 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+/-0.004 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
6 ft

Details

Tube Material
1010 Carbon Steel
Item
Tubing
Temp. Range
-65 Degrees F to 800 Degrees F
Standards
SAE J524 JIC STD
Type
Seamless
Max. Pressure
1373 psi @ 72 Degrees F
Material
Carbon Steel
Minimum Operating Temperature
-65 Degrees F
Material Grade
304
Maximum Operating Pressure
1,373 psi @ 72 Degrees F
Maximum Operating Temperature
800 Degrees F
Weight per Foot
0.367 lb/ft
Application
Air, Hydraulics, Non-Potable Water
Features
Clean Inside Surface
Industry Application
Hydraulic, Diesel Fuel Injection, Lubrication, Refrigerator Generator Pump, Heating Coil, Air Conditioner, and Other High-Pressure Applications
Resistance Properties
Corrosion Resistant
Temper
Annealed
Cleaned and Capped
No
Tube Form
Straight
Fabrication
Seamless
System of Measurement
Inch

Description

Tubing, Application Air, Hydraulics, Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.66 in, Material Carbon Steel, Material Grade 304, Maximum Operating Pressure 1,373 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards SAE J524 JIC STD, Temper Annealed, Tube Form Straight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.