Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon

  • Mfr # 3CAC9

  • Zoro # G3342123


product price: $18.39
/ea

Key Features

Outside Diameter
3/8 in
Wall Thickness
0.031 in
Tube Material
1010 Carbon Steel
Tube Length
6 ft
Inside Diameter
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CAC9
Zoro #
G3342123
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/8 in
Wall Thickness
0.031 in
Tube Length
6 ft
Inside Diameter
0.31 in
Outside Dia.
3/8 in
Inside Dia.
5/16 in
Outside Dia. Tolerance
+/-0.004 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.004 in

Details

Tube Material
1010 Carbon Steel
Max. Pressure
1845 psi @ 72 Degrees F
Item
Tubing
Standards
ASTM A179
Temp. Range
-65 Degrees F to 800 Degrees F
Type
Seamless
Material
Carbon Steel
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
1,845 psi @ 72 Degrees F
Temper
Not Rated
Industry Application
Hydraulic, Diesel Fuel Injection, Lubrication, Refrigerator Generator Pump, Heating Coil, Air Conditioner, and Other High-Pressure Applications
Tube Form
Straight
Material Grade
1010
Fabrication
Seamless
System of Measurement
Inch
Cleaned and Capped
No
Application
Air, Hydraulics, Non-Potable Water

Description

Tubing, Application Air, Hydraulics, Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.31 in, Material Carbon Steel, Material Grade 1010, Maximum Operating Pressure 1,845 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Standards ASTM A179, Temper Not Rated, Tube Form Straight, Wall Thickness 0.031 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.