Zoro Homepage

Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D.

  • Mfr # ZUSA-HT-2947

  • Zoro # G8074307


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2947
Zoro #
G8074307
UPC #
193005966522
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Tube Length
100 ft
Tube Bend Radius
4 in
Bend Radius
4 in
Outside Diameter
1 1/2 in
Overall Length
100 ft
Inside Diameter
1 1/4 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Max. Pressure
40 psi
Durometer
70A
Tube Color
White
Reinforcement
Not Reinforced
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Resistance Properties
High Temperature Resistant
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
40 psi
Stripe Color
No Stripe
Autoclavable
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Hardness
Shore A 70
Petroleum Product Compatibility
Mineral Oil
For Fluid Type
Beverages
Food Application
Dairy, Food, and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Tube Form
Coil
Clarity
Semi-Clear
Maximum Operating Temperature
420 Degrees F
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Minimum Operating Temperature
-80 Degrees F
For Environment
High Temperature
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.