Zoro Homepage

Tubing, Silicone, 1/2" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-2877

  • Zoro # G8076136


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2877
Zoro #
G8076136
UPC #
193005965204
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Tube Bend Radius
1 3/4 in
Tube Length
100 ft
Bend Radius
1 3/4 in
Overall Length
100 ft
Inside Diameter
1/2 in
Outside Diameter
5/8 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 22 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.