Zoro Homepage

Tubing, Silicone, 1/2" I.D., 5/8" O.D.

  • Mfr # ZUSA-HT-3206

  • Zoro # G8076942


product price: $13.95
/ea

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3206
Zoro #
G8076942
UPC #
193005965709
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Tube Bend Radius
1 3/4 in
Tube Length
5 ft
Bend Radius
1 3/4 in
Inside Diameter
1/2 in
Overall Length
5 ft
Outside Diameter
5/8 in

Details

Item
Tubing
Material
Silicone
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Max. Pressure
40 psi
Durometer
70A
Tube Material
Silicone
Tube Color
Blue
Reinforcement
Not Reinforced
Food Application
Food and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Environment
High Temperature
Resistance Properties
High Temperature Resistant
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Maximum Operating Pressure
40 psi
Clarity
Opaque
Jacket Material
No Jacket
Maximum Operating Temperature
480 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Petroleum Product Compatibility
Mineral Oil
System of Measurement
Inch
Autoclavable
Yes
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Hardness
Shore A 70
Jacket Color
No Jacket
Tube Form
Coil
Stripe Color
No Stripe
Minimum Operating Temperature
-120 Degrees F
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 5/8 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.