Zoro Homepage

Tubing, Silicone, 1/8" I.D., 1/4" O.D.

  • Mfr # ZUSA-HT-3265

  • Zoro # G8077387


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Silicone
Wall Thickness
0.625 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3265
Zoro #
G8077387
UPC #
193005967888
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Tube Length
2 ft
Bend Radius
3/4 in
Tube Bend Radius
3/4 in
Inside Diameter
1/8 in
Outside Diameter
1/4 in
Overall Length
2 ft

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1/4 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.