Zoro Homepage

Tubing, Silicone, 1/8" I.D., 3/16" O.D.

  • Mfr # ZUSA-HT-3099

  • Zoro # G8077965


product price: $9.99
/ea

Key Features

Material
Silicone
Wall Thickness
0.031 in
Color
Red
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3099
Zoro #
G8077965
UPC #
193005965860
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Bend Radius
3/4 in
Tube Bend Radius
3/4 in
Tube Length
25 ft
Overall Length
25 ft
Inside Diameter
1/8 in
Outside Diameter
3/16 in

Details

Item
Tubing
Material
Silicone
Color
Red
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Durometer
70A
Tube Material
Silicone
Tube Color
Red
Max. Pressure
40 psi
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Tube Form
Coil
System of Measurement
Inch
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-120 Degrees F
Fitting Compatibility
Barbed
Food Application
Food and Beverage
Jacket Color
No Jacket
Stripe Color
No Stripe
Clarity
Opaque
Application
Beverage, Food, Water
Peristaltic Pump Compatible
Yes
For Fluid Type
Beverages
Resistance Properties
High Temperature Resistant
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Environment
High Temperature
Maximum Operating Temperature
480 Degrees F
Hardness
Shore A 70
Maximum Operating Pressure
40 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.