Zoro Homepage

Tubing, Silicone, 1/8" I.D., 3/16" O.D.

  • Mfr # ZUSA-HT-3251

  • Zoro # G8076723


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Silicone
Wall Thickness
0.031 in
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3251
Zoro #
G8076723
UPC #
193005965716
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Tube Length
2 ft
Bend Radius
3/4 in
Tube Bend Radius
3/4 in
Inside Diameter
1/8 in
Outside Diameter
3/16 in
Overall Length
2 ft

Details

Item
Tubing
Material
Silicone
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Durometer
70A
Tube Color
Blue
Max. Pressure
40 psi
Tube Material
Silicone
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Application
Beverage, Food, Water
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food Application
Food and Beverage
Clarity
Opaque
Tube Form
Coil
Flexibility
Semi-Flexible
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Autoclavable
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Petroleum Product Compatibility
Mineral Oil
Minimum Operating Temperature
-120 Degrees F
Maximum Operating Temperature
480 Degrees F
Fitting Compatibility
Barbed
Hardness
Shore A 70
For Environment
High Temperature
System of Measurement
Inch
Resistance Properties
High Temperature Resistant
Maximum Operating Pressure
40 psi
Jacket Color
No Jacket
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/16 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.