Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 1/8" I.D., 3/8" O.D.

  • Mfr # ZUSA-HT-3517

  • Zoro # G8078202


product price: $15.15
/ea

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
White
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3517
Zoro #
G8078202
UPC #
193005967574
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1/8 in
Outside Dia.
3/8 in
Bend Radius
3/4 in
Tube Length
2 ft
Tube Bend Radius
3/4 in
Outside Diameter
3/8 in
Inside Diameter
1/8 in
Overall Length
2 ft

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Durometer
70A
Max. Pressure
140 psi
Tube Color
White
Reinforcement
Polyester Braid
Resistance Properties
High Temperature Resistant
For Fluid Type
Beverages
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Petroleum Product Compatibility
Mineral Oil
Minimum Operating Temperature
-85 Degrees F
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
140 psi
Jacket Color
No Jacket
For Environment
High Temperature
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Autoclavable
Yes
System of Measurement
Inch
Jacket Material
No Jacket
Maximum Operating Temperature
420 Degrees F
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 70
Flexibility
Semi-Flexible
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Application
Beverage, Food, Water
Clarity
Semi-Clear
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.