Zoro Homepage

Tubing, Silicone, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-2869

  • Zoro # G8078473


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2869
Zoro #
G8078473
UPC #
193005965471
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Bend Radius
3/4 in
Tube Length
100 ft
Tube Bend Radius
3/4 in
Outside Diameter
5/16 in
Overall Length
100 ft
Inside Diameter
3/16 in

Details

Item
Tubing
Material
Silicone
Color
Blue
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Tube Color
Blue
Max. Pressure
40 psi
Durometer
70A
Tube Material
Silicone
Reinforcement
Not Reinforced
Minimum Operating Temperature
-120 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Petroleum Product Compatibility
Mineral Oil
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Temperature
480 Degrees F
Tube Form
Coil
Application
Beverage, Food, Water
Maximum Operating Pressure
40 psi
For Environment
High Temperature
Stripe Color
No Stripe
Clarity
Opaque
System of Measurement
Inch
Autoclavable
Yes
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
Hardness
Shore A 70
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Peristaltic Pump Compatible
Yes
For Fluid Type
Beverages
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Blue, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.