Zoro Homepage

Tubing, Silicone, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-3198

  • Zoro # G8076312


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Red
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3198
Zoro #
G8076312
UPC #
193005965976
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Tube Bend Radius
3/4 in
Tube Length
5 ft
Bend Radius
3/4 in
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Overall Length
5 ft

Details

Item
Tubing
Material
Silicone
Color
Red
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Max. Pressure
40 psi
Durometer
70A
Tube Color
Red
Tube Material
Silicone
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Mineral Oil
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Flexibility
Semi-Flexible
Resistance Properties
High Temperature Resistant
System of Measurement
Inch
Hardness
Shore A 70
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
480 Degrees F
Maximum Operating Pressure
40 psi
Minimum Operating Temperature
-120 Degrees F
Jacket Color
No Jacket
For Environment
High Temperature
Jacket Material
No Jacket
Clarity
Opaque
For Fluid Type
Beverages
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Food and Beverage
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.