Zoro Homepage

Tubing, Silicone, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-3217

  • Zoro # G8076827


product price: $19.39
/ea

Key Features

Material
Silicone
Wall Thickness
0.625 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3217
Zoro #
G8076827
UPC #
193005967840
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Tube Length
5 ft
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
5 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51, USP Class VI
Tube Material
Silicone
Tube Color
Clear
Max. Pressure
40 psi
Durometer
70A
Grade
Food Grade
Reinforcement
Not Reinforced
Food Application
Food and Beverage
Clarity
Semi-Clear
Flexibility
Semi-Flexible
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
40 psi
Application
Medical, Water
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-85 Degrees F
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Autoclavable
Yes
Resistance Properties
High Temperature Resistant
System of Measurement
Inch
Tube Form
Coil
Hardness
Shore A 70
Petroleum Product Compatibility
Mineral Oil
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Temperature
420 Degrees F
For Environment
High Temperature
Peristaltic Pump Compatible
Yes
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.