Zoro Homepage

Tubing, Silicone, 3/16" I.D., 5/16" O.D.

  • Mfr # ZUSA-HT-3266

  • Zoro # G8075192


product price: $9.85
/ea

Key Features

Material
Silicone
Wall Thickness
0.625 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3266
Zoro #
G8075192
UPC #
193005967895
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Tube Length
2 ft
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
2 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51, USP Class VI
Durometer
70A
Tube Material
Silicone
Tube Color
Clear
Max. Pressure
40 psi
Grade
Food Grade
Reinforcement
Not Reinforced
Hardness
Shore A 70
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi
Clarity
Semi-Clear
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Maximum Operating Temperature
420 Degrees F
For Environment
High Temperature
Jacket Material
No Jacket
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food Application
Food and Beverage
Peristaltic Pump Compatible
Yes
Resistance Properties
High Temperature Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Stripe Color
No Stripe
Autoclavable
Yes
Tube Form
Coil
Application
Medical, Water
Flexibility
Semi-Flexible
Minimum Operating Temperature
-85 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 5/16 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.