Zoro Homepage

Tubing, Silicone, 3/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3115

  • Zoro # G8076452


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3115
Zoro #
G8076452
UPC #
193005966195
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
3/16 in
Outside Dia.
7/16 in
Tube Bend Radius
3/4 in
Tube Length
25 ft
Bend Radius
3/4 in
Overall Length
25 ft
Outside Diameter
7/16 in
Inside Diameter
3/16 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-100 Degrees to 440 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Tube Color
Clear
Max. Pressure
140 psi
Durometer
70A
Tube Material
Silicone
Reinforcement
Polyester Braid
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
System of Measurement
Inch
Tube Form
Coil
Maximum Operating Pressure
140 psi
Minimum Operating Temperature
-100 Degrees F
Application
Beverage, Food, Water
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Stripe Color
No Stripe
Resistance Properties
High Temperature Resistant
For Environment
High Temperature
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Autoclavable
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
No
Maximum Operating Temperature
440 Degrees F
Hardness
Shore A 70
Clarity
Semi-Clear
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 440 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.