Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 3/16 in ID, 5/16 in OD

  • Mfr # ZUSA-HT-3070

  • Zoro # G8078236


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.625 in
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3070
Zoro #
G8078236
UPC #
193005967697
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Bend Radius
3/4 in
Tube Length
50 ft
Tube Bend Radius
3/4 in
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Overall Length
50 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51, USP Class VI
Durometer
70A
Tube Color
Clear
Max. Pressure
40 psi
Tube Material
Silicone
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Jacket Color
No Jacket
Hardness
Shore A 70
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
Autoclavable
Yes
System of Measurement
Inch
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Resistance Properties
High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Application
Medical, Water
Maximum Operating Temperature
420 Degrees F
Minimum Operating Temperature
-85 Degrees F
For Environment
High Temperature
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Material
No Jacket
Tube Form
Coil
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi
For Fluid Type
Beverages
Petroleum Product Compatibility
Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Medical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.