Tubing, Silicone, 3/32" I.D., 7/32" O.D.
Mfr # ZUSA-HT-3461
Zoro # G8076635
product price: $60.99
/eaKey Features
Material
Silicone
Wall Thickness
0.063 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-3461
Zoro #
G8076635
UPC #
193005966553
Country of Origin
China
Dimensions
Wall Thickness
0.063 in
Inside Dia.
3/32 in
Outside Dia.
7/32 in
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Tube Length
50 ft
Outside Diameter
7/32 in
Overall Length
50 ft
Inside Diameter
3/32 in
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.