Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 3/4 in ID, 1 1/4 in OD

  • Mfr # ZUSA-HT-3490

  • Zoro # G8076163


product price: $71.39
/ea

Key Features

Material
Silicone
Wall Thickness
0.25 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3490
Zoro #
G8076163
UPC #
193005967024
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Dia.
3/4 in
Outside Dia.
1 1/4 in
Tube Bend Radius
3 in
Bend Radius
3 in
Tube Length
5 ft
Inside Diameter
3/4 in
Overall Length
5 ft
Outside Diameter
1 1/4 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Durometer
70A
Tube Color
White
Max. Pressure
40 psi
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
Flow Application
Dairy, Food and Beverage, Pharmaceutical
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Application
Beverage, Food, Water
Autoclavable
Yes
Clarity
Semi-Clear
Peristaltic Pump Compatible
Yes
Minimum Operating Temperature
-80 Degrees F
For Fluid Type
Beverages
Jacket Material
No Jacket
Resistance Properties
High Temperature Resistant
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Tube Form
Coil
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 70
Maximum Operating Temperature
420 Degrees F
Jacket Color
No Jacket
Maximum Operating Pressure
40 psi
For Environment
High Temperature
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.