Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 5/16 in ID, 9/16 in OD

  • Mfr # ZUSA-HT-3507

  • Zoro # G8078254


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
White
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3507
Zoro #
G8078254
UPC #
193005967413
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
5/16 in
Outside Dia.
9/16 in
Tube Bend Radius
3/4 in
Bend Radius
3/4 in
Tube Length
25 ft
Overall Length
25 ft
Inside Diameter
5/16 in
Outside Diameter
9/16 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-85 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Color
White
Max. Pressure
140 psi
Tube Material
Silicone
Durometer
70A
Reinforcement
Polyester Braid
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Jacket Color
No Jacket
Hardness
Shore A 70
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
140 psi
Resistance Properties
High Temperature Resistant
For Environment
High Temperature
Minimum Operating Temperature
-85 Degrees F
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Maximum Operating Temperature
420 Degrees F
Petroleum Product Compatibility
Mineral Oil
Clarity
Semi-Clear
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Autoclavable
Yes
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.