Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Silicone, 5/8" I.D., 7/8" O.D.

  • Mfr # ZUSA-HT-2859

  • Zoro # G8077046


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2859
Zoro #
G8077046
UPC #
193005964382
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Tube Bend Radius
2 1/4 in
Bend Radius
2 1/4 in
Tube Length
100 ft
Outside Diameter
7/8 in
Inside Diameter
5/8 in
Overall Length
100 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Tube Hardness
Shore A: 70
Standards
FDA, NSF 51
Durometer
70A
Tube Material
Silicone
Max. Pressure
40 psi
Tube Color
Clear
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Autoclavable
Yes
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
For Fluid Type
Beverages
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Flexibility
Semi-Flexible
Tube Form
Coil
Hardness
Shore A 70
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
40 psi
Maximum Operating Temperature
480 Degrees F
Clarity
Semi-Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
High Temperature Resistant
For Environment
High Temperature
Jacket Color
No Jacket
Minimum Operating Temperature
-120 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.