Tubing, Sq, 1015 LCS, 2 OD x1/8 In T, 6 Ft L

  • Mfr # TS2X.120-72

  • Zoro # G3503026


product price: $66.15
/ea

Key Features

Standards
ASTM A500 Grade B
Material
Carbon Steel
Alloy Type
1015
Type
Structural
Wall Thickness Tolerance
+/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS2X.120-72
Zoro #
G3503026
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.13 in
Length
6 ft
Length Tolerance
+0.125/-0 in
Inside Height
1 3/4 in
Outside Width
2 in
Inside Width
1 3/4 in
Outside Height
2 in
Overall Length
6 ft

Details

Item
Carbon Steel Square Tube
Standards
ASTM A500 Grade B
Material
Carbon Steel
Alloy Type
1015
Type
Structural
Wall Thickness Tolerance
+/-0.013 in
Temper
Hot Rolled
Typical Hardness
149
Outside Square
2 in
Outside Square Tolerance
+/-0.025 in
System of Measurement
Inch
Machinability
Not Rated
Material Grade
1015
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Yield Strength
46,000 psi
Fabrication
Hot Rolled
Straightness Tolerance
+/-0.025 in
Shape
Square
Rockwell Hardness
Not Rated
Tensile Strength
50,000 psi
Certifications Included
No Certificates Included

Description

Carbon Steel Square Tube, Material Carbon Steel, Material Grade 1015, Inside Height 1 3/4 in, Inside Width 1 3/4 in, Outside Height 2 in, Outside Width 2 in, Overall Length 6 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.13 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 46,000 psi, Rockwell Hardness Not Rated, Tensile Strength 50,000 psi, Machinability Not Rated, Shape Square, Length Tolerance +0.125/-0 in, Standards ASTM A500 Grade B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.