Zoro Homepage

Tubing, Viton, 3/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-2907

  • Zoro # G8345182


product price: $1,751.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 75
Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2907
Zoro #
G8345182
UPC #
193005972530
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.13 in
Tube Length
100 ft
Tube Bend Radius
Not Rated
Outside Diameter
7/16 in
Inside Diameter
3/16 in
Overall Length
100 ft

Details

Tube Material
Viton
Tube Hardness
Shore A: 75
Max. Pressure
Not Rated
Tube Color
Black
Item
Tubing
Temp. Range
-10 Degrees to 480 Degrees F
Material
FKM
Grade
Standard
Reinforcement
Not Reinforced
Durometer
75A
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Maximum Operating Temperature
480 Degrees F
Color
Black
Resistance Properties
Chemical Resistant, High Temperature Resistant
System of Measurement
Inch
Material Trade Name
Viton
Clarity
Opaque
Chemical Compatibility
Calcium Chloride, Chlorine, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Chloride, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Minimum Operating Temperature
-10 Degrees F
For Environment
Chemical, High Temperature
Hardness
Shore A 75
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Application
Air, Fuels, Water

Description

Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 3/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.13 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.