Zoro Homepage

Tubing, Viton, 3/4" I.D., 1" O.D.

  • Mfr # ZUSA-HT-269

  • Zoro # G8345155


product price: $4,544.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 75
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-269
Zoro #
G8345155
UPC #
193005149147
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
Tube Length
100 ft
Tube Bend Radius
Not Rated
Overall Length
100 ft
Outside Diameter
1 in
Inside Diameter
3/4 in

Description

Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 3/4 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.13 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.