Twin Wheel Swivel Caster, Nyln, 4", 275 lb
Mfr # 3.45044090070001
Zoro # G7608300
product price: $46.59
/eaKey Features
Caster Stem Type
Threaded
Wheel Width
4 in
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3.45044090070001
Zoro #
G7608300
UPC #
-
Country of Origin
United Kingdom
Dimensions
Wheel Width
4 in
Stem Length
15/32 in
Stem Dia.
3/16 in
Caster Thread Size
M12
Wheel Dia.
4 in
Overall Height
4 45/64 in
Details
Item
Stem Caster
Caster Stem Type
Threaded
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Hospital Beds, Stretchers, Mobile Ultrasound Equipment, or Beds, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
Non-Marking
Yes
Number of Wheels
2
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Nylon
Wheel Color
Gray
Frame Finish
White
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Sub-Type
Swivel
Description
Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 4 in Wheel Width, Nylon Wheel/Tread Material, Threaded, White Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.